Motion
NKIS20
Needle Roller Bearing - 20 mm Bore, 42 mm OD, 20 mm Width, Open
MI ITEM #00093085
MFR #NKIS20
Price$163.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 42 mm OD, 20 mm Width, Open
MI ITEM #00093085
MFR #NKIS20

Mfr description
NKIS20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.34 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKIS20 Needle Roller Bearing features a 20 mm bore diameter, 42 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.34 lbs, making it ideal for mechanical assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    16000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    8200 lbf
  • Roller Type
    Needle Roller
  • Series
    NKIS
  • UPC_NO
    4012802059854

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)