Motion
AXK80105
Roller & Cage Assembly - 80 mm Bore, 105 mm OD
MI ITEM #00093091
MFR #AXK80105
Price$88.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 80 mm Bore, 105 mm OD
MI ITEM #00093091
MFR #AXK80105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$88.26/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    4 mm
  • Weight
    0.12 lbs

Details

  • Dynamic Load Capacity
    12814.748 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Static Load Capacity
    62949.64 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802368284

Overview

Mfr description
AXK80105-A/0-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text