Motion
NTB40603
Thrust Bearing - 40 mm Bore, 60 mm OD
Mi Item #00093094
MFR #NTB40603
Price$14.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 40 mm Bore, 60 mm OD
Mi Item #00093094
MFR #NTB40603

Mfr description
NTB 40603 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.44/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    60 mm
  • Overall Width
    3 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    24200 N
  • Material
    Steel
  • Max Rpm
    5000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    108000 N
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)