Motion
NTB85110
Thrust Bearing - 85 mm Bore, 110 mm OD
MI ITEM #00093096
MFR #NTB85110
Your Price$65.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 85 mm Bore, 110 mm OD
MI ITEM #00093096
MFR #NTB85110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.73/each(List $78.88)

Overview

Mfr description
NTB 85110 BRG

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Steel
  • Static Load Capacity
    279000 N
  • Dynamic Load Capacity
    50300 N
  • Max Rpm
    2500 rpm
  • Overall Width
    4 mm
  • Material
    Steel
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text