Motion
AXK85110
Thrust Bearing - 85 mm Bore, 110 mm OD
MI ITEM #00093099
MFR #AXK85110
List Price$72.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 85 mm Bore, 110 mm OD
MI ITEM #00093099
MFR #AXK85110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.67/each for your price

Overview

Mfr description
FNTA-85110 THRUST BRG ASSY, HEAVY DUTY
  • Open end thrust needle bearing with axial cage and roller
  • Steel cage for strength and durability
  • 85 mm ID, 110 mm OD
  • 4 mm Width
  • 65 lb/ft Static Load Capacity, 130 lb/ft Dynamic Load Capacity

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -30 to 110 °C
  • Bearing Material
    52100 Steel
  • Static Load Capacity
    291 kN
  • Bore Type
    Round
  • Dynamic Load Capacity
    57.6 kN
  • Cage Material
    1010 Steel
  • Max Rpm
    3800 rpm
  • Cage Type
    Riveted
  • Overall Width
    4 mm
  • Manufacturer Upc Number
    605790194955
  • UPC_NO
    605790194955
  • Description
    Needle Roller Thrust Bearing
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Precision Rating
    ABEC 1
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text