Motion
NTB120155
Thrust Bearing - 120 mm Bore, 155 mm OD
MI ITEM #00093102
MFR #NTB120155
Your Price$216.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 120 mm Bore, 155 mm OD
MI ITEM #00093102
MFR #NTB120155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$216.71/each(List $249.22)

Overview

Mfr description
NTB 120155 BRG

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    Steel
  • Static Load Capacity
    634000 N
  • Dynamic Load Capacity
    87900 N
  • Max Rpm
    1800 rpm
  • Overall Width
    4 mm
  • Material
    Steel
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text