Motion
AXK120155-A/0-10

INA (SCHAEFFLER)
AXK120155-A/0-10

Roller & Cage Assembly - 120 mm Bore, 155 mm OD
MI ITEM #00093103
MFR #AXK120155-A/0-10
Your Price$216.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK120155-A/0-10

Roller & Cage Assembly - 120 mm Bore, 155 mm OD
MI ITEM #00093103
MFR #AXK120155-A/0-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$216.33/each(List $347.63)

Overview

Mfr description
AXK120155-A/0-10

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -20 to +120 °C
  • Static Load Capacity
    152877.698 lbf
  • Dynamic Load Capacity
    22931.655 lbf
  • Max Rpm
    2090 rpm
  • Overall Width
    4 mm
  • Series
    AXK
  • UPC_NO
    4012802369021
  • Description
    Axial needle roller and cage Assembly, single direction, to DIN 5405-2
  • Max Operating Temperature
    248 °F
  • Weight
    0.32 lbs
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text