Motion
LBB10AJ
Linear Ball Bearing - LBB Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 488 N Load Capacity
MI ITEM #00093142
MFR #LBB10AJ
Price$62.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - LBB Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 488 N Load Capacity
MI ITEM #00093142
MFR #LBB10AJ

Mfr description
LBB 10 AJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.16/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    488 N
  • Series
    LBB
  • Static Load Capacity
    1080 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)