Motion
NX30
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 30 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #00093151
MFR #NX30
List Price$304.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 30 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #00093151
MFR #NX30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$304.46/each for your price

Overview

Mfr description
NX30-XL

Specifications

  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    5100 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Max Rpm
    4300 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.3 mm
  • Lubrication Type
    Oil
  • Cage Material
    Steel
  • Series
    NX
  • UPC_NO
    4012802703542
  • Weight
    0.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text