Motion
JH-68
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.6250 in OD, 0.5000 in Width, Open
MI ITEM #00093170
MFR #JH-68
Your Price$10.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.6250 in OD, 0.5000 in Width, Open
MI ITEM #00093170
MFR #JH-68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.11/each(List $10.20)

Overview

Mfr description
JH 68 BRG (DB 58471)
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
  • J Series: Standard Series caged complement of needle rollers
  • JH Series: Heavy Series caged complement of needle rollers

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Max Rpm
    20000 rpm
  • Precision Rating
    Not Rated
  • Series
    JH
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IRA-3
  • UPC_NO
    605790195624
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JH-68 Drawn Cup Needle Roller Bearing features a 3/8 in bore diameter, open closure type, open ends drawn cup construction, 0.6250 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it appropriate for higher-load compact shaft support in machinery and gear drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text