Motion
SCH812
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.7500 in OD, 0.7500 in Width, Open
Mi Item #00093186
MFR #SCH812
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.7500 in OD, 0.7500 in Width, Open
Mi Item #00093186
MFR #SCH812

Mfr description
SCH812
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    SCH812 Drawn Cup Needle Roller Bearing has a 1/2 in bore diameter, open closure type with open ends drawn cup construction, 0.7500 in outside diameter, 0.7500 in overall width, and 0.05 lbs weight, making it suitable for gearboxes, industrial drives, and heavy-duty rotating equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    22000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCH
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643193153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)