Motion
JH 812
Drawn Cup Bearing - Open Ends, 0.5000 in Bore, 0.7500 in OD, 0.7500 in Width, Open
Mi Item #00093187
MFR #JH 812
Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 0.5000 in Bore, 0.7500 in OD, 0.7500 in Width, Open
Mi Item #00093187
MFR #JH 812

Mfr description
JH 812 BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for higher radial load capacity than caged rollers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.7500 in
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JH 812 Drawn Cup Bearing features a 0.5000 in bore diameter, open closure type with open ends design, 0.7500 in outside diameter, 0.7500 in overall width, and 0.04 lbs weight, making it well suited for gear systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790204104
  • Max Rpm
    19000 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JH
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790204104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)