Motion
SCH98
Drawn Cup Needle Roller Bearing - Open Ends, 0.5625 in Bore, 0.8130 in OD, 0.5000 in Width
Mi Item #00093191
MFR #SCH98
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.5625 in Bore, 0.8130 in OD, 0.5000 in Width
Mi Item #00093191
MFR #SCH98

Mfr description
SCH98 DRAWN CUP NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Outside Diameter  
    0.8130 in
  • Overall Width  
    0.5000 in
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCH98 Drawn Cup Needle Roller Bearing has a 0.5625 in bore diameter, open closure type with open ends drawn cup construction, 0.8130 in outside diameter, 0.5000 in overall width, and 0.04 lbs weight, making it ideal for light industrial applications.
  • Manufacturer Product Page
  • Max Rpm
    16800 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCH
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)