Motion
SCH1112
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 0.9375 in OD, 0.7500 in Width, Open
MI ITEM #00093210
MFR #SCH1112
Your Price$11.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 0.9375 in OD, 0.7500 in Width, Open
MI ITEM #00093210
MFR #SCH1112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.32/each(List $17.30)

Overview

Mfr description
SCH1112

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Max Rpm
    16000 rpm
  • Precision Rating
    Not Rated
  • Series
    SCH
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122508
  • Weight
    0.06 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCH1112 Drawn Cup Needle Roller Bearing provides an 11/16 in bore diameter, open closure type, open ends drawn cup construction, 0.9375 in outside diameter, 0.7500 in overall width, and 0.06 lbs weight, making it suitable for automotive gear assemblies and mechanical equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text