Motion
JH-1112
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 15/16 in OD, 3/4 in Width
MI ITEM #00093211
MFR #JH-1112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 15/16 in OD, 3/4 in Width
MI ITEM #00093211
MFR #JH-1112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JH 1112 BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    Steel
  • Max Rpm
    19000 rpm
  • Precision Rating
    Not Rated
  • Series
    JH
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790199905
  • Weight
    0.05 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JH-1112 is a drawn cup needle roller bearing with an 11/16 in bore diameter, open closure type, open ends design, 0.9375 in outside diameter, 0.7500 in overall width, and 0.05 lbs weight, suitable for automotive and industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text