Motion
BHA1410ZOH
Needle Roller Bearing - Open End, 0.8750 in Bore, 1.1875 in OD, 0.6250 in Width, Open
MI ITEM #00093216
MFR #BHA1410ZOH
List Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 0.8750 in Bore, 1.1875 in OD, 0.6250 in Width, Open
MI ITEM #00093216
MFR #BHA1410ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.48/each for your price

Overview

Mfr description
BHA 1410 Z BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Heavy Duty

Specifications

  • Drawn Cup Type
    Open End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    14300 N
  • Static Load Capacity
    19500 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BHA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHA1410ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.06 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BHA1410ZOH Needle Roller Bearing features a 0.8750 in bore diameter, open closure type, open end design, 1.1875 in outside diameter, 0.6250 in overall width, and 0.06 lb weight, making it suitable for machinery assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought