Motion
SCH1416
Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1875 in OD, 1.0000 in Width, Open
MI ITEM #00093227
MFR #SCH1416
Price$19.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1875 in OD, 1.0000 in Width, Open
MI ITEM #00093227
MFR #SCH1416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.00/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter  
    1.1875 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCH1416 Drawn Cup Needle Roller Bearing features a 7/8 in bore diameter, open closure type with open ends drawn cup design, 1.1875 in outside diameter, 1.0000 in overall width, and 0.11 lbs weight, making it ideal for heavy-duty gear drives, automotive transmissions, and industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    12600 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCH
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802621310

Overview

Mfr description
SCH1416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text