Motion
JH-1612
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 0.7500 in Width, Open
MI ITEM #00093233
MFR #JH-1612
Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 0.7500 in Width, Open
MI ITEM #00093233
MFR #JH-1612

Mfr description
JH 1612 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1212
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JH-1612 Drawn Cup Needle Roller Bearing features a 1.0000 in bore diameter, open closure type, open ends drawn cup design, 1.3125 in outside diameter, 0.7500 in overall width, and weighs 0.08 lbs, making it ideal for heavy-duty shaft support in construction and mining equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)