Motion
SCH1812
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.5000 in OD, 0.7500 in Width, Open
MI ITEM #00093240
MFR #SCH1812
Price$22.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.5000 in OD, 0.7500 in Width, Open
MI ITEM #00093240
MFR #SCH1812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.13/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCH1812 is a drawn cup needle roller bearing with a 1-1/8 in bore diameter, open closure type, open ends design, 1.5000 in outside diameter, 0.7500 in overall width, and 0.13 lbs weight, ideal for heavy-duty industrial and agricultural machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    9800 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCH
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4047643193320

Overview

Mfr description
SCH1812-HLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text