Motion
JH-2016
Drawn Cup Bearing - Open Ends, 1.2500 in Bore, 1.6250 in OD, 1.0000 in Width, Open
Mi Item #00093254
MFR #JH-2016
Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 1.2500 in Bore, 1.6250 in OD, 1.0000 in Width, Open
Mi Item #00093254
MFR #JH-2016

Mfr description
JH-2016 BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.0000 in
  • Weight
    0.15 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1616
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JH-2016 Drawn Cup Bearing offers a 1.2500 in bore diameter, open closure type with open ends design, 1.6250 in outside diameter, 1.0000 in overall width, and 0.15 lbs weight, making it ideal for heavy-duty machinery.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    605790204081
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JH
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790204081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)