Motion
JH-2020
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.6250 in OD, 1.2500 in Width, Open
Mi Item #00093258
MFR #JH-2020
Price$29.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.6250 in OD, 1.2500 in Width, Open
Mi Item #00093258
MFR #JH-2020

Mfr description
JH 2020 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.58/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JH-2020 Drawn Cup Needle Roller Bearing offers a 1-1/4 in bore diameter, open closure type, open ends drawn cup configuration, 1.6250 in outside diameter, 1.2500 in overall width, and 0.21 lbs weight, making it appropriate for construction machinery and high-load power transmission systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790186738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)