Motion
SCH2216
Drawn Cup Needle Roller Bearing - Open Ends, 1-3/8 in Bore, 1.7500 in OD, 1.0000 in Width, Open
MI ITEM #00093265
MFR #SCH2216
Your Price$26.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-3/8 in Bore, 1.7500 in OD, 1.0000 in Width, Open
MI ITEM #00093265
MFR #SCH2216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.14/each(List $27.60)

Overview

Mfr description
SCH2216
  • Drawn cup needle roller bearings with open ends and with closed end are units comprising thin-walled drawn outer rings and needle roller and cage assemblies
  • Drawn cup need roller bearings with open ends are also available in full complement versions
  • Unsealed closure
  • SCE: Standard Series with open end
  • SCH: Heavy Series with open end

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Max Rpm
    8000 rpm
  • Precision Rating
    Not Rated
  • Series
    SCH
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122553
  • Weight
    0.20 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCH2216 Drawn Cup Needle Roller Bearing offers a 1-3/8 in bore diameter, open closure type with open ends drawn cup configuration, 1.7500 in outside diameter, 1.0000 in overall width, and 0.20 lbs weight, making it ideal for heavy-duty gearboxes and construction machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text