Motion
NJ 47
Drawn Cup Bearing - Open Ends, 0.6730 in Bore, 0.9380 in OD, 0.6250 in Width, Open
Mi Item #00093271
MFR #NJ 47
Price$24.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 0.6730 in Bore, 0.9380 in OD, 0.6250 in Width, Open
Mi Item #00093271
MFR #NJ 47

Mfr description
NJ 47 BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Steel cage guides and evenly spaces rollers for reduced friction, vibration, and noise
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.6730 in
  • Outside Diameter  
    0.9380 in
  • Overall Width  
    0.6250 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The NJ 47 Drawn Cup Bearing features a 0.6730 in bore diameter, open closure type with open ends design, 0.9380 in outside diameter, 0.6250 in overall width, and 0.03 lbs weight, making it suitable for compact industrial applications.
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790196638
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790196638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)