Motion
MTO-210
Slewing Ring - MT Series, Four-Point Contact, Gearless, 8.2680 in, 210.21 mm ID, 14.3700 in OD, 1.5750 in Width
MI ITEM #00093284
MFR #MTO-210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 8.2680 in, 210.21 mm ID, 14.3700 in OD, 1.5750 in Width
MI ITEM #00093284
MFR #MTO-210

Mfr description
MTO 210 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameters
    13.19 (Outer) in, 9.449 (Inner) in
  • Diametral Pitch
    4
  • Inside Diameter  
    8.2680 in, 210.21 mm
  • Outside Diameter  
    14.3700 in
  • Overall Width  
    1.5750 in
  • Weight
    38.00 lbs

Details

  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    16 (Outer), 20 (Inner)
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)