Motion
SCH108
Drawn Cup Needle Roller Bearing - Open Ends, 0.6250 in Bore, 0.8750 in OD, 0.5000 in Width, Open
Mi Item #00093311
MFR #SCH108
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.6250 in Bore, 0.8750 in OD, 0.5000 in Width, Open
Mi Item #00093311
MFR #SCH108

Mfr description
SCH108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.5000 in
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCH108 Drawn Cup Needle Roller Bearing features a 0.6250 in bore diameter, open closure type with open ends drawn cup design, 0.8750 in outside diameter, 0.5000 in overall width, and 0.04 lbs weight, making it well suited for compact mechanical systems.
  • Manufacturer Product Page
  • Max Rpm
    15300 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCH
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643240512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)