Motion
NKXR17-XL
Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 17 mm Bore, 26 mm OD, 25 mm Width
Mi Item #00093324
MFR #NKXR17-XL
Price$257.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 17 mm Bore, 26 mm OD, 25 mm Width
Mi Item #00093324
MFR #NKXR17-XL

Mfr description
NKXR17-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.22/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    25 mm
  • Weight
    0.13 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Oil
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    2700 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Series
    NKXR
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802735987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)