Motion
Z-573103.TR2

FAG (SCHAEFFLER)
Z-573103.TR2

Tapered Roller Bearing Assembly - 220 mm Bore, 370 mm OD, 225 mm Width
Mi Item #00093346
MFR #Z-573103.TR2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-573103.TR2

Tapered Roller Bearing Assembly - 220 mm Bore, 370 mm OD, 225 mm Width
Mi Item #00093346
MFR #Z-573103.TR2

Mfr description
Z-573103.TR2 BEARING
  • Single row tapered roller bearings of standard design
  • Matched tapered roller bearings (fitted in pairs in X, O or tandem arrangement, open design)
  • Integral tapered roller bearings (fitted in pairs, sealed on one side, not separable).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter
    370 mm
  • Overall Width
    225 mm

Details

  • Assembly Type
    Full Assembly
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)