Motion
BCH57
Drawn Cup Needle Roller Bearing - Closed End, 0.3125 in Bore, 0.5630 in OD, 0.4370 in Width
Mi Item #00093359
MFR #BCH57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed End, 0.3125 in Bore, 0.5630 in OD, 0.4370 in Width
Mi Item #00093359
MFR #BCH57

Mfr description
BCH57 DRAWN CUP NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter  
    0.5630 in
  • Overall Width  
    0.4370 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCH57 Drawn Cup Needle Roller Bearing offers a 0.3125 in bore diameter, open closure type with closed ends drawn cup configuration, 0.5630 in outside diameter, 0.4370 in overall width, and 0.02 lbs weight, making it ideal for shaft-end and light-duty assemblies.
  • Manufacturer Product Page
  • Max Rpm
    27500 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BCH
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364116880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)