Motion
BCH2020
Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/4 in Bore, 1-5/8 in OD, 1-1/4 in Width
Mi Item #00093407
MFR #BCH2020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/4 in Bore, 1-5/8 in OD, 1-1/4 in Width
Mi Item #00093407
MFR #BCH2020

Mfr description
BCH2020 DRAWN CUP NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.25 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCH2020 Drawn Cup Needle Roller Bearing features a 1-1/4 in bore diameter, open closure type with closed ends drawn cup design, 1.6250 in outside diameter, 1.2500 in overall width, and 0.25 lbs weight, making it suitable for shaft-end applications, heavy machinery, and industrial gear systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8800 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BCH
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364116873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)