Motion
LM162837UU
Open Linear Bushing with Seal - LM Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, Open
MI ITEM #00093428
MFR #LM162837UU
Your Price$126.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LM Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, Open
MI ITEM #00093428
MFR #LM162837UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$126.51/each(List $145.49)

Overview

Mfr description
LM162837UU BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    28 mm
  • Overall Length
    37 mm
  • Closure Type
    Open
  • Overall Width
    37 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557036958
  • UPC_NO
    4549557036958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text