Motion
NAST20ZZUU
Roller Follower - 47 mm Roller Diameter, 20 mm Bore, 19.80 mm Roller Width, Double Sealed
Mi Item #00093431
MFR #NAST20ZZUU
Price$211.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 47 mm Roller Diameter, 20 mm Bore, 19.80 mm Roller Width, Double Sealed
Mi Item #00093431
MFR #NAST20ZZUU

Mfr description
NAST 20 ZZUU BRG
  • Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.98/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    47 mm
  • Roller Width  
    19.80 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    19 400 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557044748
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Static Load Capacity
    24500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)