Motion
TA3013Z
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 13 mm Width, Open
MI ITEM #00093432
MFR #TA3013Z
List Price$50.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 40 mm OD, 13 mm Width, Open
MI ITEM #00093432
MFR #TA3013Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.63/each for your price

Overview

Mfr description
TA 3013 Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    13500 N
  • Static Load Capacity
    16800 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA3013Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.08 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA3013Z Needle Roller Bearing with an open closure type has a 30 mm bore diameter, 40 mm outside diameter, 13 mm overall width, and weighs 0.08 lb, making it suitable for light industrial machinery, pumps, and automotive applications with limited installation space.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought