Motion
TA1020Z
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 20 mm Width, Open
Mi Item #00093435
MFR #TA1020Z
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 20 mm Width, Open
Mi Item #00093435
MFR #TA1020Z

Mfr description
TA 1020 Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    20 mm
  • Weight
    0.04 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    9990 N
  • Long Description
    The TA1020Z Needle Roller Bearing has a 10 mm bore diameter, open closure type, 17 mm outside diameter, 20 mm overall width, and 0.04 lb weight, making it ideal for moderate-load applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1020Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    11700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)