Motion
TA1416Z
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 16 mm Width, Open
MI ITEM #00093437
MFR #TA1416Z
Your Price$19.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 16 mm Width, Open
MI ITEM #00093437
MFR #TA1416Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.10/each(List $21.97)

Overview

Mfr description
TA 1416 Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    10500 N
  • Static Load Capacity
    12000 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1416Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.04 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TA1416Z Needle Roller Bearing features a 14 mm bore diameter, open closure type, 22 mm outside diameter, 16 mm overall width, and 0.04 lb weight, making it suitable for moderate-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought