Motion
SCE48-P
Drawn Cup Needle Roller Bearing - Open Ends, 1/4 in Bore, 0.4375 in OD, 0.5000 in Width, Single Seal
MI ITEM #00093456
MFR #SCE48-P
Your Price$11.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/4 in Bore, 0.4375 in OD, 0.5000 in Width, Single Seal
MI ITEM #00093456
MFR #SCE48-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.56/each(List $19.42)

Overview

Mfr description
SCE48-P-L271/STD

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Max Rpm
    27000 rpm
  • Precision Rating
    Not Rated
  • Series
    SCE
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4047643194396
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCE48-P is a drawn cup needle roller bearing with a 1/4 in bore diameter, single seal closure type, open ends design, 0.4375 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, suitable for compact systems requiring moderate sealing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text