Motion
SCE56-P
Drawn Cup Needle Roller Bearing - Open Ends, 0.3125 in Bore, 0.5000 in OD, 0.3750 in Width
Mi Item #00093459
MFR #SCE56-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.3125 in Bore, 0.5000 in OD, 0.3750 in Width
Mi Item #00093459
MFR #SCE56-P

Mfr description
SCE56-P-L271/STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.3750 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE56-P Drawn Cup Needle Roller Bearing features a 0.3125 in bore diameter, single seal closure type with open ends drawn cup design, 0.5000 in outside diameter, 0.3750 in overall width, and 0.02 lbs weight, making it suitable for contaminated environments.
  • Manufacturer Product Page
  • Max Rpm
    29000 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4047643240611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)