Motion
SCE66-P
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 9/16 in OD, 3/8 in Width
Mi Item #00093463
MFR #SCE66-P
Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 9/16 in OD, 3/8 in Width
Mi Item #00093463
MFR #SCE66-P

Mfr description
SCE66-P DRAWN CUP NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.09/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE66-P is a drawn cup needle roller bearing with a 3/8 in bore diameter, single seal closure type, open ends design, 0.5625 in outside diameter, 0.3750 in overall width, and 0.02 lbs weight, suitable for compact systems requiring moderate contamination protection.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    20000 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802605631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)