Motion
JT-66
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.3750 in Width, Single Seal
Mi Item #00093464
MFR #JT-66
Price$11.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.3750 in Width, Single Seal
Mi Item #00093464
MFR #JT-66

Mfr description
JT 66 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.14/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JT-66 Drawn Cup Needle Roller Bearing has a 3/8 in bore diameter, single seal closure type, open ends drawn cup configuration, 0.5625 in outside diameter, 0.3750 in overall width, and weighs 0.01 lbs, making it appropriate for small gear assemblies, power tools, and light-duty mechanical applications requiring partial sealing.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    18000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JT
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790204357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)