Motion
JT-89
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.5625 in Width, Single Seal
MI ITEM #00093476
MFR #JT-89
Price$14.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.5625 in Width, Single Seal
MI ITEM #00093476
MFR #JT-89

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.09/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.5625 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JT-89 is a drawn cup needle roller bearing with a 1/2 in bore diameter, single seal closure type, open ends design, 0.6875 in outside diameter, 0.5625 in overall width, and 0.02 lbs weight, suitable for applications requiring moderate contamination protection in compact assemblies.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    15000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JT
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790204364

Overview

Mfr description
JT 89 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text