Motion
JT-813
Needle Roller Bearing - 0.5000 in Bore, 0.6875 in OD, 0.8120 in Width, Single Seal
MI ITEM #00093479
MFR #JT-813
List Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.5000 in Bore, 0.6875 in OD, 0.8120 in Width, Single Seal
MI ITEM #00093479
MFR #JT-813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.90/each for your price

Overview

Mfr description
JT 813 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Series
    JT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JT-813
  • Bore Type
    Straight
  • Material
    1010 Steel
  • Weight
    0.035 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JT-813 Needle Roller Bearing with a single seal features a 0.5000 in bore diameter, 0.6875 in outside diameter, 0.8120 in overall width, and a weight of 0.035 lbs, making it suitable for sealed drivetrain systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text