Motion
SM-12E
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self-Lubricating
Mi Item #00093483
MFR #SM-12E
Price$912.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self-Lubricating
Mi Item #00093483
MFR #SM-12E

Mfr description
SM-12ET SS MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$912.09/each

Specifications

Dimensions

  • Ball Diameter
    1.3125 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.6875 in
  • Misalignment Angle
    14 °
  • Thread Size
    3/4-16
  • Weight
    0.60 lbs

Details

  • Ball Material
    440C Stainless steel
  • Grade
    Precision
  • Housing Material
    Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    21664 lbs
  • Rod End Type
    Male
  • Series
    SM
  • Standards Met
    AMS 5630, AMS 5643
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    190029050619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)