Motion
SCE99-P
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 0.7500 in OD, 0.5625 in Width, Single Seal
Mi Item #00093484
MFR #SCE99-P
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 0.7500 in OD, 0.5625 in Width, Single Seal
Mi Item #00093484
MFR #SCE99-P

Mfr description
SCE99-P-L271/STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.5625 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE99-P Drawn Cup Needle Roller Bearing has a 9/16 in bore diameter, single seal closure type with open ends drawn cup construction, 0.7500 in outside diameter, 0.5625 in overall width, and 0.04 lbs weight, making it ideal for automotive components, pumps, and machinery operating in moderately contaminated environments.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    14000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054364122461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)