Motion
SCE109-P
Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 0.8125 in OD, 0.5625 in Width, Single Seal
Mi Item #00093487
MFR #SCE109-P
Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 0.8125 in OD, 0.5625 in Width, Single Seal
Mi Item #00093487
MFR #SCE109-P

Mfr description
SCE109-P-L271/STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.75/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8125 in
  • Overall Width  
    0.5625 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    SCE109-P Drawn Cup Needle Roller Bearing has a 5/8 in bore diameter, single seal closure type with open ends drawn cup design, 0.8125 in outside diameter, 0.5625 in overall width, and 0.03 lbs weight, making it suitable for automotive accessories, small gear drives, and equipment exposed to moderate contaminants.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    13000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643195683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)