Motion
SW-8E
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
Mi Item #00093492
MFR #SW-8E
Price$408.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
Mi Item #00093492
MFR #SW-8E

Mfr description
SW-8ET SS FEMALE ROD END W/PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.17/each

Specifications

Dimensions

  • Ball Diameter
    0.9375 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3125 in
  • Head Width
    1/2 in
  • Misalignment Angle
    12 °
  • Thread Size
    1/2-20
  • Weight
    0.33 lbs

Details

  • Ball Material
    440C Stainless steel
  • Grade
    Precision
  • Housing Material
    Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    12527 lbs
  • Rod End Type
    Female
  • Series
    SW
  • Standards Met
    AMS 5630, AMS 5643
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    190029051159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)