Motion
SCE1211-P
Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.6875 in Width, Single Seal
Mi Item #00093501
MFR #SCE1211-P
Price$22.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.6875 in Width, Single Seal
Mi Item #00093501
MFR #SCE1211-P

Mfr description
SCE1211-P-L271/STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.09/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.6875 in
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1211-P is a drawn cup needle roller bearing with a 3/4 in bore diameter, single seal closure type, open ends design, 1.0000 in outside diameter, 0.6875 in overall width, and 0.05 lbs weight, ideal for compact applications requiring moderate contamination protection and reliable radial load support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    10000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802069655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)