Motion
JT-1213
Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.8125 in Width, Single Seal
MI ITEM #00093504
MFR #JT-1213
Price$19.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.8125 in Width, Single Seal
MI ITEM #00093504
MFR #JT-1213

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.00/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.8125 in
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JT-1213 Drawn Cup Needle Roller Bearing offers a 3/4 in bore diameter, single seal closure type, open ends drawn cup configuration, 1.0000 in outside diameter, 0.8125 in overall width, and 0.05 lbs weight, making it appropriate for automotive components and industrial equipment requiring partial sealing and reliable shaft support.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    10000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    JT
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790212871

Overview

Mfr description
JT 1213 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text