Motion
SCE149-P
Drawn Cup Needle Roller Bearing - Open Ends, 0.8750 in Bore, 1.1250 in OD, 0.5625 in Width, Single Seal
Mi Item #00093507
MFR #SCE149-P
Price$23.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.8750 in Bore, 1.1250 in OD, 0.5625 in Width, Single Seal
Mi Item #00093507
MFR #SCE149-P

Mfr description
SCE149-P-L271/STD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.64/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.5625 in
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE149-P Drawn Cup Needle Roller Bearing has a 0.8750 in bore diameter, single seal closure type with open ends drawn cup construction, 1.1250 in outside diameter, 0.5625 in overall width, and 0.05 lbs weight, making it ideal for machinery requiring partial sealing.
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802069853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)