Motion
JHT-89
Needle Roller Bearing - Open Ends, 0.5000 in Bore, 0.7500 in OD, 0.5625 in Width, Single Seal
Mi Item #00093539
MFR #JHT-89
Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open Ends, 0.5000 in Bore, 0.7500 in OD, 0.5625 in Width, Single Seal
Mi Item #00093539
MFR #JHT-89

Mfr description
JHT 89 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.5625 in
  • Weight
    0.022 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    JHT-89 Needle Roller Bearing features a 0.5000 in bore diameter, single seal closure type with open ends design, 0.7500 in outside diameter, 0.5625 in overall width, and 0.022 lbs weight, making it ideal for compact gear assemblies, automotive components, and light industrial machinery requiring reliable radial load support.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JHT-89
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Number Of Rows
    1
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    JH
  • UPC_NO
    605790212703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)