Motion
SCH1413-P
Drawn Cup Needle Roller Bearing - Open Ends, 0.8750 in Bore, 1.1880 in OD, 0.8130 in Width, Single Seal
MI ITEM #00093548
MFR #SCH1413-P
Price$26.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.8750 in Bore, 1.1880 in OD, 0.8130 in Width, Single Seal
MI ITEM #00093548
MFR #SCH1413-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.42/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.1880 in
  • Overall Width  
    0.8130 in
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCH1413-P Drawn Cup Needle Roller Bearing features a 0.8750 in bore diameter, single seal closure type with open ends drawn cup design, 1.1880 in outside diameter, 0.8130 in overall width, and 0.08 lbs weight, making it well suited for industrial drive systems.
  • Manufacturer Product Page
  • Max Rpm
    11100 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCH
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802070958

Overview

Mfr description
SCH1413-P-L271/STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text