Motion
JHT-1413-T1

JTEKT KOYO (NRB)
JHT-1413-T1

Needle Roller Bearing - Open Ends, 0.8750 in Bore, 1.8750 in OD, 0.8125 in Width, Single Seal
MI ITEM #00093549
MFR #JHT-1413-T1
List Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JHT-1413-T1

Needle Roller Bearing - Open Ends, 0.8750 in Bore, 1.8750 in OD, 0.8125 in Width, Single Seal
MI ITEM #00093549
MFR #JHT-1413-T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.56/each for your price

Overview

Mfr description
JHT 1413-T1

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Series
    JH
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JHT-1413-T1
  • Bore Type
    Straight
  • Material
    1010 Steel
  • UPC_NO
    605790191329
  • Weight
    0.07 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JHT-1413-T1 Needle Roller Bearing features a 0.8750 in bore diameter, single seal closure type, open ends drawn cup design, 1.8750 in outside diameter, 0.8125 in overall width, and 0.07 lbs weight, making it appropriate for automotive and industrial systems requiring partial sealing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text